Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Tall Electric Can Opener in White

  • Mfr # J-30W

  • Zoro # G821739025


product price: $31.89
/ea

Key Features

Height
4.5 in
Color
White
Length
9.5 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-30W
Zoro #
G821739025
UPC #
812330022689
Country of Origin
China

Dimensions

Height
4.5 in
Length
9.5 in
Width
5.5 in

Details

Item
Electric Can Opener
Color
White

Description

Save space in your kitchen with the smartly designed 3 in 1 Brentwood Tall Electric Can Opener with Knife Sharpener & Bottle Opener. Our tall can opener has auto pierce and shut off, capable of opening any size can on the first try. Easily remove the one touch lever for cleaning. Use the manual ceramic knife sharpener to sharpen plain edge knives. Cord stores in the base for stress free storage. Stylish 2 tone white and grey color looks great in every kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.