Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Football 8-Cup Hot Air Popcorn Maker

  • Mfr # PC-483

  • Zoro # G621739072


product price: $56.85
/ea

Key Features

Height
12.75 in
Length
9.5 in
Width
9.5 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-483
Zoro #
G621739072
UPC #
812330022429
Country of Origin
China

Dimensions

Height
12.75 in
Length
9.5 in
Width
9.5 in

Details

Item
Popcorn Maker
Color
Brown

Description

The Brentwood hot air popcorn maker pops up to 8 cups of healthy, oil free popcorn in just 2-3 minutes. Enjoy 4x the savings using loose kernels over microwave bags. Popcorn pops directly into your bowl. Follow the included recipes to create your own gourmet popcorn. Removable parts make clean up easy and fast. Football lid seconds as serving bowl.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.