Frying Pan Aluminum Non-Stick 13

  • Mfr # BFP-309

  • Zoro # G321738931


product price: $34.15
/ea

Key Features

Material
Aluminum
Overall Width (In.)
13 in
Color
Gray
Overall Length (In.)
18 in
Overall Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFP-309
Zoro #
G321738931
UPC #
857749002501
Country of Origin
China

Dimensions

Overall Width (In.)
13 in
Overall Length (In.)
18 in
Overall Height (In.)
3 in

Details

Material
Aluminum
Item
Frying Pan
Color
Gray

Description

The Brentwood BFP-309 13-inch Aluminum Non-Stick Frying Pan is perfect for cooks of all skill levels. Pan fry and saute all kinds of meats and veggies. Features a strong riveted, heat resistant handle, granite textured finish and easy to clean non-stick surface. Entirely dishwasher safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.