Frying Pan Aluminum Non-Stick 9" in Gray

  • Mfr # BFP-304

  • Zoro # G221737621


product price:  $24.35
/ea

Key Features

Overall Width (In.)
9 in
Material
Aluminum
Color
Gray
Overall Height (In.)
3 in
Overall Length (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFP-304
Zoro #
G221737621
UPC #
857749002457
Country of Origin
China

Dimensions

Overall Width (In.)
9 in
Overall Height (In.)
3 in
Overall Length (In.)
14 in

Details

Material
Aluminum
Color
Gray
Item
Frying Pan

Description

The Brentwood 9-inch Aluminum Non-Stick Frying Pan is perfect for cooks of all skill levels. Pan fry and saute all kinds of meats and veggies. Features a strong riveted, heat resistant handle, granite textured finish and easy to clean non-stick surface. Entirely dishwasher safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.