Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
GeoJug 40oz Stainless Steel Vacuum Insulated Water Bottle, Black
- Mfr # 750104142M
- Zoro # G122980584
product price:Â
$
26.69
/ea
Key Features
Material
Stainless Steel
Width
4.25 in
Height
12.25 in
Length
2.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750104142M
- Zoro #
- G122980584
- UPC #
- 812330023174
- Country of Origin
- China
- Item
- Insulated Water Bottle
- Body Color
- Black
- Material
- Stainless Steel
Dimensions
- Width
- 4.25 in
- Height
- 12.25 in
- Length
- 2.63 in
Description
Use the Brentwood GeoJug 40oz Stainless Steel Vacuum Insulated Water Bottle to keep your favorite beverages hot up to 10 hours and cold up to 24 hours with no condensation. Always enjoy the pure taste of your drink thanks to tasteless and odorless 18/8 pro grade stainless steel construction. An extra wide mouth for quick filling and easy cleaning. Thin and durable powder coat finish insures a slip free grip. Includes a uniquely designed flip and sip cap with built-in carry handle. Take the cap off and flip it over to use it as a small cup. Stand out with our exclusive 2 tone Black and brushed stainless steel finished insulated water bottle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.