Glass 1.7 Liter Electric Kettle with 6 Temperature Presets in Black
- Mfr # KT-1982DBK
- Zoro # G821737205
product price:Â
$
62.89
/ea
Key Features
Material
Glass
Height
9.5 in
Length
6 in
Color
Black
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-1982DBK
- Zoro #
- G821737205
- UPC #
- 812330025505
- Country of Origin
- China
Dimensions
- Height
- 9.5 in
- Length
- 6 in
- Width
- 9 in
Details
- Item
- Electric Tea Kettle
- Material
- Glass
- Color
- Black
Description
Brentwood Glass 1.7 Liter Electric Kettle with 6 Temperature Presets boils water faster than a microwave and safer than a stove top kettle. Water boils within minutes with a single push of a button. Brew the perfect cup of coffee and masterfully steep all kinds of tea thanks to the 6 smart temperature presets. Quick boil selection for instant foods like oatmeal, noodles, and more. Gorgeous blue LED lights up the glass kettle while boiling. Cordless kettle lifts off the 360 Deg swivel base for easy filling and pouring. Full glass kettle with stainless steel heating element and BPA Free parts keeps water free of impurities. Includes boil dry and overheat protection for added safety. Unit automatically shuts off once water reaches desired temperature.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.