Glass 1.7 Liter Electric Kettle with Tea Infuser in Black

  • Mfr # KT-1962BK

  • Zoro # G421737230


product price:  $51.95
/ea

Key Features

Height
8.5 in
Material
Glass
Length
6 in
Color
Black
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-1962BK
Zoro #
G421737230
UPC #
812330025208
Country of Origin
China

Dimensions

Height
8.5 in
Length
6 in
Width
6 in

Details

Item
Electric Tea Kettle
Material
Glass
Color
Black

Description

The Brentwood 1.7L Cordless Glass Electric Kettle with Tea Infuser, Black boils water faster than a microwave and safer than a stove top kettle. Water boils within minutes with a single push of a button. Gorgeous blue LED lights up the glass kettle while boiling. Cordless kettle lifts off the 360 swivel base for easy filling and pouring. Conveniently make hot tea, French press or pour over coffee, instant oatmeal and more. Full glass kettle with food grade stainless steel tea infuser, concealed heating element and BPA Free parts keeps water free of impurities. Includes boil dry and overheat protection for added safety. Unit automatically shuts off once water reaches a boil.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.