Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Air Popcorn Maker in White

  • Mfr # PC-486W

  • Zoro # G121738032


product price: $35.75
/ea

Key Features

Width
10 in
Color
White
Length
7 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-486W
Zoro #
G121738032
UPC #
181225100567
Country of Origin
China

Dimensions

Width
10 in
Length
7 in
Height
11 in

Details

Color
White
Item
Popcorn Maker

Description

The Brentwood classic popcorn maker pops fresh, hot and delicious popcorn in minutes! With its 1200-watt power it provides you with a theater-style treat without having added calories from oil. This popcorn uses hot air to pop corn kernels without having to add additional oil. This fanciful popcorn machine is easy to use and clean. Made from durable plastic construction, this set will be a apart of your home for a long time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.