Jumbo 24-Cup Hot Air Popcorn Maker in Red
- Mfr # 750105507M
- Zoro # G122980591
product price:Â
$
48.99
/ea
Key Features
Color
Red
Length
11.50 in
Height
11.25 in
Width
11.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750105507M
- Zoro #
- G122980591
- UPC #
- 812330023211
- Country of Origin
- China
- Item
- Popcorn Maker
- Color
- Red
Dimensions
- Length
- 11.50 in
- Height
- 11.25 in
- Width
- 11.50 in
Description
The Brentwood Jumbo 24-Cup Hot Air Popcorn Maker pops enough popcorn for the whole family! Pop 8 cups in 3 minutes. Features oil free, healthy popcorn, built-in removable serving bowl and detachable parts for easy cleaning. Includes several recipes. Add a classic aesthetic to your kitchen with our red popcorn maker.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.