Kool Zone 20 Inch Chrome Floor Fan

  • Mfr # F-20CRC

  • Zoro # G921736207


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
8.25 in
Length
23.5 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-20CRC
Zoro #
G921736207
UPC #
812330021590
Country of Origin
China

Dimensions

Width
8.25 in
Length
23.5 in
Height
24 in

Details

Color
Silver
Item
Drum Fan

Description

Use the 180 watt Brentwood Kool Zone 2-Speed 20" 3-Speed 22" High Velocity Floor Fan to produce intense cooling. Use this fan to create full room circulation saving you energy and money. Choose between 3 levels of powerful speeds. Direct air flow by pivoting the adjustable head. Easily move the fan from room to room using the built-in carry handle. Conveniently wrap the cord up for storage. Non-skid rubber feet keep the fan securely in place. Remove the grill without tools for easy cleaning. Add a classic aesthetic to your home or work space with this chrome metal floor fan.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.