Margarita and Frozen Drink Mixing Machine in Blue

  • Mfr # TS-1425BL

  • Zoro # G021738774


product price:  $49.99
/ea

Key Features

Width
8.25 in
Height
7.5 in
Length
12.25 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-1425BL
Zoro #
G021738774
UPC #
812330023983
Country of Origin
China

Dimensions

Width
8.25 in
Height
7.5 in
Length
12.25 in

Details

Item
Drink Mixing Machine
Color
Blue

Description

Use the Brentwood Margarita and Frozen Drink Machine to make deliciously cool drinks. Iced beverages are mixed directly into the included reusable 35oz pitcher. Easily operate between coarse and fine ice shavings for all kinds of fun drinks. Removable parts make clean up a snap. Cool off in the heat with ice cold refreshing drinks made at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.