Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Cupcake Maker in Pink

  • Mfr # TS-252

  • Zoro # G321738177


product price: $42.25
/ea

Key Features

Overall Length (In.)
9 in
Color
Pink
Overall Width (In.)
9 in
Overall Height (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-252
Zoro #
G321738177
UPC #
181225201448
Country of Origin
China

Dimensions

Overall Length (In.)
9 in
Overall Width (In.)
9 in
Overall Height (In.)
3.5 in

Details

Color
Pink
Item
Mini Cupcake Maker

Description

The powerful 750 watt Brentwood TS-252 Non-Stick Mini Cupcake Maker Machine bakes 7 perfect mini cupcakes in just a few minutes. Includes several delicious recipes. Mini cupcakes slide right off of the easy to clean non-stick plates. Convenient power/heat indicator lights. Stores upright for compact storage. Features overheat safety shutoff.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.