Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Donut Maker

  • Mfr # TS-250

  • Zoro # G021739962


product price: $43.85
/ea

Key Features

Color
Purple
Overall Width (In.)
9.75 in
Overall Height (In.)
4.5 in
Overall Length (In.)
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-250
Zoro #
G021739962
UPC #
181225201400
Country of Origin
China

Dimensions

Overall Width (In.)
9.75 in
Overall Height (In.)
4.5 in
Overall Length (In.)
8.75 in

Details

Color
Purple
Item
Mini Donut Maker

Description

The powerful 750 watt Brentwood Non-Stick Mini Donut Maker Machine bakes 7 perfect mini donuts in just a few minutes. Mini donuts slide right off of the easy to clean non-stick plates. Convenient power/heat indicator lights. Stores upright for compact storage. Features overheat safety shutoff.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.