Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Stick 6 Mini Corn Dog Maker, Stainless Steel

  • Mfr # TS-601S

  • Zoro # G521737246


product price: $43.85
/ea

Key Features

Housing Material
Stainless Steel
Height
4 in
Color
Black
Length
9 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-601S
Zoro #
G521737246
UPC #
812330023013
Country of Origin
China

Dimensions

Height
4 in
Length
9 in
Width
9 in

Details

Housing Material
Stainless Steel
Color
Black
Item
Corn Dog Maker

Description

The powerful 750 watt Brentwood TS-601S Non-Stick 6 mini Corn Dog Maker cooks 3 perfect corn dogs in just a few minutes. Includes several delicious recipes. Corn dogs slide right off of the easy to clean non-stick plates. Convenient power/heat indicator lights. Stores upright for compact storage. Features overheat safety shutoff. Use the powerful 750 watt Brentwood TS-601S Non-Stick 6 mini Corn Dog Maker to cook 6 perfect mini corn dogs in just a few minutes. We've included recipes for corn dogs, cheese on a stick and pigs in a blanket. But don't stop there! There are endless possibilities to tasty food creations like pizza pockets to s'mores and more. Easily slide your mini corn dogs out of the non-stick plates. Power and pre heat indicator lights inform you when the plates are hot and ready. Flat sides, safety lock lid and cable wrap allow the unit to stand upright for incredibly small storage. For safety, the mini corn dog maker will automatically shut off if it senses overheating.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.