Zoro Homepage

Non Stick Compact Dual Sandwich Maker in White

  • Mfr # TS-240W

  • Zoro # G121739725


product price: $35.75
/ea

Key Features

Overall Width (In.)
4 in
Overall Length (In.)
8 in
Overall Height (In.)
10 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-240W
Zoro #
G121739725
UPC #
710108001099
Country of Origin
China

Dimensions

Overall Width (In.)
4 in
Overall Length (In.)
8 in
Overall Height (In.)
10 in

Details

Item
Sandwich Maker
Color
White

Description

The Brentwood Sandwich Maker is ideal for all types of Sandwiches. From your foot longs to your grilled cheese, the non-stick cooking surface has you covered. Easy to use and clean, just simply plug in and wait for the plates to heat up for the perfectly toasted meal. Convenient cool touch exterior and safety locking lid, you can easily create delicious treats with your kids. Indicator light lets you know when the heating plates are hot and when it's time to remove your food. Small and compact, this grill is also perfect for campers and dorm rooms. Includes a cord storage system and upright storage capability so you never have to worry about taking up valuable kitchen space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.