Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non Stick Dual Sandwich Maker in Black and Silver

  • Mfr # TS-240B

  • Zoro # G821737571


product price: $35.75
/ea

Key Features

Overall Height (In.)
3.5 in
Overall Width (In.)
9 in
Color
Black
Overall Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-240B
Zoro #
G821737571
UPC #
181225802409
Country of Origin
China

Dimensions

Overall Height (In.)
3.5 in
Overall Width (In.)
9 in
Overall Length (In.)
9 in

Details

Item
Sandwich Maker
Color
Black

Description

The Brentwood Non-Stick Compact Dual Sandwich Maker grills 1 to 2 sandwiches at a time. Features 750 powerful watts, cool touch handles, easy to clean non-stick plates, power/pre heat indicator lights, convenient cable wrap and upright storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.