Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Stick Smokeless Portable BBQ, Green

  • Mfr # BBF-31G

  • Zoro # G121737127


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
8.25 in
Color
Green
Overall Width (In.)
10.75 in
Overall Length (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBF-31G
Zoro #
G121737127
UPC #
812330022962
Country of Origin
China

Dimensions

Overall Height (In.)
8.25 in
Overall Width (In.)
10.75 in
Overall Length (In.)
18 in

Details

Color
Green
Item
Smokeless Portable BBQ

Description

Use the Brentwood BBF-31G Non-Stick Smokeless Portable BBQ to produce big charcoal taste with 90% less smoke. Large charcoal chute keeps grease from dripping onto charcoal and burning unwanted smoke while the AA battery operated temperature control fan circulates hot air for even heat. Start grilling your favorite foods within minutes thanks to quick assembly, stacking parts. Non-stick cast iron grill plate offers even heating and maximum durability. BBQ for the entire family with the 112 inch grilling surface area. Quick start using fire starter gel in the fuel pan. Our smokeless bbq has a tough metal housing that is cool to the touch. Dishwasher safe non-stick grill, fuel pan and charcoal chute. Includes convenient cloth carrying case. The Brentwood BBF-31G Non-Stick Smokeless Portable BBQ produces big charcoal taste with 90% less smoke. Perfect for the beach, park, camping and more. Sets up in minutes. Battery operated temperature control fan creates clean, even burning of charcoal. Dishwasher safe removable parts. Includes convenient carrying case.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.