Portable USB Multifunctional Hand Held UV Sanitizer Sterilizer Wand in White

  • Mfr # UVS-300

  • Zoro # G021736312


product price: $37.69
/ea

Key Features

Length
1.25 in
Width
0.5 in
Height
4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVS-300
Zoro #
G021736312
UPC #
812330024607
Country of Origin
China

Dimensions

Length
1.25 in
Width
0.5 in
Height
4 in

Details

Item
Sanitizer Sterilizer Wand
Color
White

Description

Use the Brentwood UVS-300 Portable USB Multifunctional Hand Held UV Sanitizer Sterilizer Wand to quickly and efficiently sanitize, sterilize, and disinfect phones, keys, credit cards, door knobs, steering wheels, and any other inanimate object that has harmful bacteria or viruses. Eliminates bacteria up to 99.9% in just 20 seconds. Convenient rechargeable battery has a standby time of up to 6 months. Ultra portable size and design keeps you and your family safe anywhere you go, anytime. This device is intended for the air, water, and inanimate objects only. NEVER expose eyes or skin to UV light. Doing so may result in serious injury.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.