Pro Food Chopper and Vegetable Dicer with 6.3 Cup Storage Container in Black

  • Mfr # KA-5023BK

  • Zoro # G821738882


product price:  $48.75
/ea

Key Features

Overall Height
5 in
Overall Length
11.25 in
Material
Wood
Color
Black
Overall Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA-5023BK
Zoro #
G821738882
UPC #
812330025352
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Length
11.25 in
Overall Width
4.75 in

Details

Material
Wood
Color
Black
Item
Food Chopper

Description

Use the Brentwood food chopper with storage container to chop all your favorite veggies quickly and with less mess! Just change out the included blade attachments to choose your chopping style and size. Container lid comes with a chopper compartment, just push veggies down with lid and they will cut and land right into the included storage container. Put together salsas, salads, and fresh snacks with this convenient mess free dicer!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.