Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scallop Pattern 4.5 Quart Slow Cooker in Copper

  • Mfr # SC-140C

  • Zoro # G821736529


product price: $73.15
/ea

Key Features

Material
Ceramic
Overall Length (In.)
13.5 in
Overall Width (In.)
11 in
Overall Height (In.)
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-140C
Zoro #
G821736529
UPC #
812330023525
Country of Origin
China

Dimensions

Overall Length (In.)
13.5 in
Overall Width (In.)
11 in
Overall Height (In.)
9.25 in

Details

Material
Ceramic
Item
Slow Cooker
Color
Copper

Description

The Brentwood Scallop Pattern 4.5 Quart Slow Cooker creates delicious meals while you tackle your busy day. Simply place your ingredients and come back to a hot and ready meal. Removable tempered glass lid and lead free, FDA approved inner pot are dishwasher safe. Premium blue scallop pattern exterior looks great on any countertop.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.