Select 1200 Watt Electric Indoor Grill & Griddle, Stainless Steel

  • Mfr # TS-641

  • Zoro # G321737163


product price:  $59.99
/ea

Key Features

Overall Height
5.43 in
Material
Stainless Steel
Color
Stainless Steel
Overall Length
21.42 in
Overall Width
15.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-641
Zoro #
G321737163
UPC #
812330022702
Country of Origin
China

Dimensions

Overall Height
5.43 in
Overall Length
21.42 in
Overall Width
15.03 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Electric Grill

Description

Use the Brentwood Select 1200 Watt Electric Indoor Grill & Griddle to grill all your favorite foods indoors without the smoke. Powerful 1200 watts with adjustable temperature lets you go low enough to slow cook and hot enough to sear steaks. Non-stick surface simply wipes down clean and the removable drip tray is dishwasher safe. As you cook on the open grill watch fat and grease drip away leaving a much leaner and healthier protein. Use the open grill for steak, chicken, fish, veggies and more. Use the flat side griddle to cook bacon, eggs, pancakes and more. Brushed stainless steel and black accents look great on any counter top.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.