Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Cup Coffee Maker - White

  • Mfr # TS-112W

  • Zoro # G321736845


product price: $35.99
/ea

Key Features

Length
8.75 in
Height
9.5 in
Width
6.75 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-112W
Zoro #
G321736845
UPC #
181225100635
Country of Origin
China

Dimensions

Length
8.75 in
Height
9.5 in
Width
6.75 in

Details

Item
Coffee Maker
Color
White

Description

Use the Brentwood Single Serve Coffee Maker with Mug to make the perfect cup of coffee using up to 4 tablespoons of your favorite coffee grounds. Simply place your grounds, add water and hit the power button. The reusable filter basket holds up to 4 tablespoons, double the strength of a normal cup of coffee. Unit is BPA Free and easy to clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.