Zoro Homepage

Single Electric Induction Cooktop in Black

  • Mfr # TS-391

  • Zoro # G821738448


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Height
2.75 in
Width
13 in
Length (In.)
15 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-391
Zoro #
G821738448
UPC #
812330022924
Country of Origin
China

Dimensions

Height
2.75 in
Width
13 in
Length (In.)
15 in

Details

Item
Induction Cooktop
Color
Black

Description

The powerful 1800 watt Brentwood Select TS-391 Single Electric Induction Cooktop heats up fast and even for efficient cooking. The adjustable temperature goes from a simmer to searing temperatures. Use the digital display to choose between 6 presets. Cook safely and never burn food again with the built-in 3hr timer and auto shut off feature. Lightweight, compact design makes handling and storage a breeze. Compatible with induction ready cookware. Induction cooking reduces the risk of accidental fires and burns. Rubber feet keep the electric cooktop secure in place. Conveniently reaches kitchen power outlets with extra long 58 inch power cord. Surface cools down quickly and wipes clean. The powerful 1800w Brentwood Select TS-391 Single Electric Induction Cooktop heats up quickly and evenly. Features a full digital display with 6 programable presets and 3 hour timer with auto shut off. Surface easily wipes down clean. Lightweight and compact for easy handling and storage. Compatible with all induction ready cookware.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.