Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Serve Coffee Maker in Black with Mug

  • Mfr # TS-111BK

  • Zoro # G021738385


product price: $36.49
/ea

Key Features

Width
7.5 in
Height
5.5 in
Color
Black
Material
porcelain
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-111BK
Zoro #
G021738385
UPC #
812330023709
Country of Origin
China

Dimensions

Width
7.5 in
Height
5.5 in
Length
9.5 in

Details

Item
Coffee Maker
Color
Black
Material
porcelain

Description

Use the Brentwood Single Serve Coffee Maker with Mug to make the perfect cup of coffee using up to 4 tablespoons of your favorite coffee grounds. Simply place your grounds, add water and hit the power button. The reusable filter basket holds up to 4 tablespoons, double the strength of a normal cup of coffee. Unit is BPA Free and easy to clean. Perfectly compact for break rooms, office spaces, college dorms, and apartment kitchens.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.