Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Serve Coffee Maker

  • Mfr # TS-114

  • Zoro # G421738053


product price: $60.15
/ea

Key Features

Height
11 in
Length
5 in
Width
6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-114
Zoro #
G421738053
UPC #
812330021439
Country of Origin
China

Dimensions

Height
11 in
Length
5 in
Width
6 in

Details

Color
Black
Item
Coffee Maker

Description

The 975 watt Brentwood TS-114 K-Cup Single Serve Coffee Maker with Travel Mug is everything you need for instant coffee. Brew 8 or 10 ounces of coffee using a K-Cup, soft pod or grounds. Save money using the reusable mesh filter cup. Holds 40oz of water for 4-5 single servings of coffee. Easy to clean removable parts. BPA Free. Ideal for small space such as dorm rooms, offices and RV's.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.