Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snow Cone Maker and Shaved Ice Machine in Blue

  • Mfr # TS-1420BL

  • Zoro # G821738417


product price: $65.99
/ea

Key Features

Color
Blue
Overall Depth - Ice Machines
11 in
Overall Height - Ice Machines
6.5 in
Overall Width - Ice Machines
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1420BL
Zoro #
G821738417
UPC #
812330023730
Country of Origin
China

Dimensions

Overall Depth - Ice Machines
11 in
Overall Height - Ice Machines
6.5 in
Overall Width - Ice Machines
8 in

Details

Color
Blue
Item
Shaved Ice Machine

Description

Use the Brentwood Snow Cone Maker and Shaved Ice Machine to satisfy friends and family with a tasty treat. Durable stainless steel blades turns standard size ice cubes into powdery snow. Includes 4 reusable cones and easy to clean removable parts. Be the center of attention and enjoy a chilling snow cone in the heat.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.