Tempered Glass Tea Kettles, 1.7-Liter, Red

  • Mfr # KT-1900R

  • Zoro # G221739458


product price:  $45.49
/ea

Key Features

Height
13 in
Color
Red
Length
6 in
Material
Glass
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-1900R
Zoro #
G221739458
UPC #
812330020548
Country of Origin
China

Dimensions

Height
13 in
Length
6 in
Width
6 in

Details

Color
Red
Material
Glass
Item
Electric Tea Kettle

Description

Boil water in minutes with the Brentwood 1.7L Cordless Glass Electric Kettle. Cordless kettle lifts off the base for easy filling and pouring. Full glass kettle, concealed heating element and BPA Free. Auto shut off, boil dry and overheat protection for added safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.