Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waffle Maker in White

  • Mfr # TS-242

  • Zoro # G321739976


product price: $29.39
/ea

Key Features

Overall Width (In.)
10.2 in
Overall Height (In.)
10 in
Color
White
Overall Length (In.)
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-242
Zoro #
G321739976
UPC #
181225802423
Country of Origin
China

Dimensions

Overall Width (In.)
10.2 in
Overall Height (In.)
10 in
Overall Length (In.)
5.2 in

Details

Item
Waffle Maker
Color
White

Description

The powerful 750 watt Brentwood Non-Stick Dual Waffle Maker cooks two perfect waffles in 6-10 minutes. Waffles slide right off of the easy to clean non-stick plates. Convenient power/heat indicator lights. Stores upright for compact storage. Features overheat safety shutoff.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.