Wok Aluminum Non-Stick 12" Gray

  • Mfr # BW-408

  • Zoro # G721739569


product price:  $32.99
/ea

Key Features

Overall Height (In.)
3 in
Material
Aluminum
Overall Width (In.)
12 in
Overall Length (In.)
18 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW-408
Zoro #
G721739569
UPC #
857749002594
Country of Origin
China

Dimensions

Overall Height (In.)
3 in
Overall Width (In.)
12 in
Overall Length (In.)
18 in

Details

Item
Nonstick Aluminum Wok
Material
Aluminum
Color
Black

Description

The Brentwood BW-408 12-inch Aluminum Non-Stick Wok is perfect for cooks of all skill levels. Stir fry, pan fry, and steam all kinds of meats and veggies. Features a strong riveted, heat resistant handle, granite textured finish, and easy to clean non-stick surface. Entirely dishwasher safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.