Wok Aluminum Non-Stick 9.5" Gray

  • Mfr # BW-405

  • Zoro # G721738692


product price: $30.85
/ea

Key Features

Color
Gray
Material
Aluminum
Overall Height (In.)
4.5 in
Overall Width (In.)
9.5 in
Overall Length (In.)
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW-405
Zoro #
G721738692
UPC #
857749002563
Country of Origin
China

Dimensions

Overall Height (In.)
4.5 in
Overall Width (In.)
9.5 in
Overall Length (In.)
14.5 in

Details

Color
Gray
Material
Aluminum
Item
Nonstick Aluminum Wok

Description

The Brentwood 9.5-inch Aluminum Non-Stick Wok is perfect for cooks of all skill levels. Stir fry, pan fry, and steam all kinds of meats and veggies. Features a strong riveted, cool touch handle, granite textured exterior, and easy to clean non-stick surface. Entirely dishwasher safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.