1800 Watt Double Infrared Electric Countertop Burner in Stainless Steel with Timer

  • Mfr # TS-382

  • Zoro # G421736653


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
24 in
Height
3 in
Color
Black
Material
Stainless Steel
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-382
Zoro #
G421736653
UPC #
812330022948
Country of Origin
China

Dimensions

Length (In.)
24 in
Height
3 in
Width
12 in

Details

Color
Black
Material
Stainless Steel
Item
Electric Countertop Burner

Description

The Brentwood Select 1800w Double Infrared Electric Countertop Burner with Timer rapidly and healthily cooks food with any type of cookware. Food stays juicy and holds more nutrients thanks to faster and hotter infrared heating. Has 5 inch 800w and 6 inch 1000w electric burners, adjustable heat, 60min timers with auto shut off, power and heat indicator lights, and durable stainless steel housing. Easy to clean ceramic glass surface. Beautiful stainless steel and black double burner looks great on every counter top.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.