Select 7 Quart Slow Cooker in White

  • Mfr # SC-157W

  • Zoro # G221737737


product price: $73.15
/ea

Key Features

Color
White
Overall Length (In.)
10.25 in
Overall Height (In.)
12 in
Overall Width (In.)
8.75 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-157W
Zoro #
G221737737
UPC #
812330023389
Country of Origin
China

Dimensions

Overall Length (In.)
10.25 in
Overall Height (In.)
12 in
Overall Width (In.)
8.75 in

Details

Color
White
Item
Slow Cooker
Material
Ceramic

Description

The Brentwood Select 7 Quart Slow Cooker creates delicious meals while you go on with your day. Place the ingredients in the morning and have dinner by the time you get home. Serve up plenty of food for dinner parties and potlucks. Dishwasher safe, removable glass lid and ceramic pot make serving easy and clean up a snap. Our slow cooker works for your fast, on the go lifestyle. The beautiful quilted black exterior adds a modern aesthetic to your kitchen.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.