Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brentwood 5 Cup Food Processor in Black

  • Mfr # FP-585BK

  • Zoro # G821736284


product price: $65.45
/ea

Key Features

Overall Width
9 in
Overall Length
15 in
Color
Black
Overall Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-585BK
Zoro #
G821736284
UPC #
812330024492
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Length
15 in
Overall Height
7.5 in

Details

Color
Black
Item
Food Processor

Description

Use the powerful 300 watt Brentwood 5 Cup Food Processor in Black to chop, slice, mix, julienne, and emulsify in seconds. Choose between low, high, and pulse speed settings. Non-slip rubber feet keep the food processor secure in place during operation. Includes an S blade, dough blade, cutting disc with interchangeable slicing, grating, and julienne blades. All food contact parts are completely BPA free. Our stylish jet black food processor looks great on every countertop.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.