Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Wide 2 Slot Stainless Steel Toaster

  • Mfr # TS-227S

  • Zoro # G021738729


product price: $58.75
/ea

Key Features

Color
Silver
Overall Width (In.)
7.5 in
Material
Stainless Steel
Overall Height (In.)
7.7 in
Overall Length (In.)
10.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-227S
Zoro #
G021738729
UPC #
812330025277
Country of Origin
China

Dimensions

Overall Width (In.)
7.5 in
Overall Height (In.)
7.7 in
Overall Length (In.)
10.7 in

Details

Color
Silver
Item
2 Slice Toaster
Material
Stainless Steel

Description

Use the Brentwood Select counter top toaster with extra wide slot to heat toast, bagels, waffles, pastries, and more. Features bagel, defrost, and cancel functions. Have full control with 7 shade settings, removable crumb tray, and extra lift lever. Slots are extra wide for bagels and artisan breads. Beautiful brushed stainless steel body for a sleek look that will go with most kitchen decor.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.