Extra Wide 4 Slot Stainless Steel Toaster

  • Mfr # TS-447S

  • Zoro # G221737416


product price: $66.19
/ea

Key Features

Overall Length (In.)
12.2 in
Overall Width (In.)
11 in
Color
Silver
Material
Stainless Steel
Overall Height (In.)
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-447S
Zoro #
G221737416
UPC #
812330025284
Country of Origin
China

Dimensions

Overall Length (In.)
12.2 in
Overall Width (In.)
11 in
Overall Height (In.)
7.9 in

Details

Item
4 Slice Toaster
Color
Silver
Material
Stainless Steel

Description

Use the powerful 1500w Brentwood Select Extra Wide 4-Slice Toaster to heat toast, bagels, waffles, pastries, and more. This toaster features bagel, defrost, and cancel functions. Have full control over your results with the 7 shade settings. Removable crumb tray allows for fast clean up and the extra lift lever keeps removable crumb tray, and extra lift lever makes it easy to remove bread without worrying about burning your fingers. Slots are extra wide for bagels and artisan breads. Stainless Steel body is modern and sleek and will go well with most kitchen decor!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.