Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonstick Belgian Waffle Maker in Stainless Steel

  • Mfr # TS-230S

  • Zoro # G521738441


product price: $58.45
/ea

Key Features

Material
Stainless Steel
Overall Length (In.)
10 in
Overall Width (In.)
8 in
Overall Height (In.)
4.5 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-230S
Zoro #
G521738441
UPC #
812330023242
Country of Origin
China

Dimensions

Overall Length (In.)
10 in
Overall Width (In.)
8 in
Overall Height (In.)
4.5 in

Details

Material
Stainless Steel
Item
Waffle Maker
Color
Silver

Description

The powerful 1000 watt Brentwood Select TS-230S Non-Stick Belgian Waffle Maker cooks a perfect Belgian waffle in just 3-5 minutes. Waffle slides right out of the easy to clean non-stick plates. Includes convenient power and heat indicator lights. Stores upright for compact storage. Features overheat safety shutoff.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.