Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wok Aluminum Non-Stick 10" Gray

  • Mfr # BW-406

  • Zoro # G621736491


product price: $34.15
/ea

Key Features

Material
Aluminum
Color
Gray
Overall Width (In.)
10 in
Overall Length (In.)
15 in
Overall Height (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW-406
Zoro #
G621736491
UPC #
857749002570
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Length (In.)
15 in
Overall Height (In.)
4.5 in

Details

Material
Aluminum
Color
Gray
Item
Nonstick Aluminum Wok

Description

If you're trying to eat more healthy the Brentwood Wok Aluminum Non-Stick 10" Gray is a handy tool to have on your side. Great for stir frying steaming pan frying poaching boiling brazing searing stewing and lots of other cooking methods it has a 3mm heavy gauge aluminum base for fast and even heating. It has heat-resistant bakelite handles for safer handling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.