Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wok W/ Lid Aluminum Non-Stick 10

  • Mfr # BWL-406

  • Zoro # G921739819


product price: $43.85
/ea

Key Features

Color
Gray
Overall Length (In.)
15 in
Overall Width (In.)
10 in
Overall Height (In.)
4.5 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWL-406
Zoro #
G921739819
UPC #
857749002525
Country of Origin
China

Dimensions

Overall Length (In.)
15 in
Overall Width (In.)
10 in
Overall Height (In.)
4.5 in

Details

Color
Gray
Item
Nonstick Aluminum Wok
Material
Aluminum

Description

If you're trying to eat more healthy the Brentwood Aluminum Non-Stick Gray Wok with Lid is a handy tool to have on your side. Great for stir frying steaming pan frying poaching boiling brazing searing stewing and lots of other cooking methods it has a 2.5-mm heavy gauge aluminum base for fast and even heating. It has heat-resistant bakelite handles and a tempered glass lid that lets you monitor your food as it cooks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.