3 Shelves, Store And Charge Up To 36 Devices, Ac Chargine

  • Mfr # TCOREX36

  • Zoro # G1033701


product price: $1,844.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
44-1/2 in
Overall Width
33.2 in
Overall Depth
25.8 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCOREX36
Zoro #
G1033701
UPC #
96633383184
Country of Origin
Unknown

Dimensions

Overall Height
44-1/2 in
Overall Width
33.2 in
Overall Depth
25.8 in

Details

Color
Black
Material
Steel
Item
Charging Cart
Number of Shelves
3
Compatible With
Notebook
Assembly
Assembled
Features
Electronic Timer, Sturdy, Removable Divider, Storage Compartment, Adjustable Divider
Caster Type
Locking
Number of Devices Supported
36
Power Source
AC

Description

Bretford CoreX Cart - 3 Shelf - Steel - 33.22" Width x 25.76" Depth x 44.52" Height - Black - For 36 Devices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.