Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36X Cube Cart, Pre-Wired, Usb-C

  • Mfr # TVC36USBC-CK

  • Zoro # G1060782


product price: $2,653.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
37.5"
Overall Width
3
Overall Depth
26.5"
Material
Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVC36USBC-CK
Zoro #
G1060782
UPC #
96633395965
Country of Origin
Unknown

Dimensions

Overall Height
37.5"
Overall Width
3
Overall Depth
26.5"
Caster Size
5"

Details

Color
Charcoal
Material
Steel
Item
Charging Cart
Number of Shelves
2
Features
Cable Management, Combination Padlock, Compact, Back Panel, Padlock, Built-in USB Port, Maneuverable, Locking Casters, Built-in Timer, Welded, Durable
For Use With
Tablet, Notebook
Number of Devices Supported
36
Input Voltage
120 V AC
Power Source
AC (Alternating Current)
Assembly
Not Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.