
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA2642-P5
Zoro #
G0270948
UPC #
96633105779
Country of Origin
Unknown
Dimensions
Overall Height
43 in
Overall Width
24 in
Overall Depth
18 in
Details
Color
Black
Item
A/V Equipment Cabinet
Number of Shelves
1
Compatible With
13"-20" TV; Overhead Projector; VCR; Locks
Number of Casters
4
Number of Adjustable Shelves
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.