Zoro Homepage

Av Cart, Adj Top Shelf, 4 Casters

  • Mfr # A2642E

  • Zoro # G0278596


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Width
24 in
Overall Depth
18 in
Color
Black
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2642E
Zoro #
G0278596
UPC #
096633100040
Country of Origin
Unknown

Dimensions

Overall Height
42 in
Overall Width
24 in
Overall Depth
18 in

Details

Color
Black
Item
Projector Stand
Number of Shelves
3
Compatible With
13" to 20" TV; Overhead Projector; VCR

Description

Bretford A2642E Height Adjustable A/V Cart - Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.