
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA2642NSE
Zoro #
G0275592
UPC #
96633305360
Country of Origin
Unknown
Dimensions
Overall Height
42 in
Overall Width
24 in
Overall Depth
18 in
Details
Color
Black
Material
Steel
Item
Projector Stand
Number of Shelves
2
Compatible With
19"-20" TV; Laptop Computer
Number of Adjustable Shelves
1
Number of Casters
4
Includes
(1) 14" Glides; (4) 1" round plastic caster; (1) 18" x 24" Rubber Mat; (2) Keys for cabinet lock
Features
Recycled
Number of Pull Out Shelves
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.