Zoro Homepage
This item is Discontinued.
Bretford Charcoal Finish, Ul Listed , Cube Micro Tray 10-Unit Ac Power TVT10AC-CK

Charcoal Finish, Ul Listed , Cube Micro Tray 10-Unit Ac Power (Discontinued)

  • Mfr # TVT10AC-CK
  • Zoro # G2139546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVT10AC-CK
Zoro #
G2139546
UPC #
96633390687
Country of Origin
Unknown

Dimensions

Overall Height
16-1/2 in
Overall Width
18.3 in
Overall Depth
17 in

Details

Color
Charcoal
Item
Cradle
Compatible With
Notebook, Tablet, Chromebook
Includes
Power Cord
Features
Charging Capability
Input Voltage
120V AC
Connectivity
Wired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.