Charging Cart Ac For Up To 16 Devices W/Back Panel, 1.4 Inch W Slots

  • Mfr # TVC16PAC-CK

  • Zoro # G1064267


product price: $1,083.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
37-1/2 in
Overall Width
30 in
Overall Depth
26-1/2 in
Color
Charcoal
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVC16PAC-CK
Zoro #
G1064267
UPC #
96633386727
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2 in
Overall Width
30 in
Overall Depth
26-1/2 in

Details

Color
Charcoal
Material
Steel
Item
Charging Cart
Number of Shelves
1
Assembly
Assembled
Features
Durable, Key Lock, Combination Padlock, Built-in Timer, Removable Rear Panel, Back Panel, Divider, Cable Management
Compatible With
Tablet, Notebook, Chromebook
Number of Casters
4
Includes
Power Cord; Combination Padlock
Input Voltage
120V AC
Power Source
AC
Number of Devices Supported
16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.