Cube Cart Ac For Up To 32 Devices, The Cube Cart From Bretford Is

  • Mfr # TVC32PAC-PM

  • Zoro # G1063731


product price: $1,231.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37-1/2 in
Overall Width
30 in
Overall Depth
26-1/2 in
Color
Platinum
Material
Polypropylene, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVC32PAC-PM
Zoro #
G1063731
UPC #
96633387885
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2 in
Overall Width
30 in
Overall Depth
26-1/2 in

Details

Color
Platinum
Material
Polypropylene, Steel
Item
Charging Cart
Number of Shelves
2
Includes
Power Cord; Combination Padlock; Back Panel
Handle
Push Handle
Number of Casters
4
Finish
Powder Coated
Assembly
Assembled
Features
Cable Management, Electrical Outlet, Removable Rear Panel, Back Panel, Built-in Timer, Key Lock, Divider, Durable, All-welded, Combination Padlock; Recycled
Compatible With
Tablet, Chromebook, Notebook
Input Voltage
120V AC
Number of Devices Supported
32
Power Source
AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.