Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Charge Cart 36 Ac, Black Pumice

  • Mfr # TVC36PAC-BP

  • Zoro # G1077442


product price: $1,406.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37-1/2 in
Overall Width
30 in
Overall Depth
26-1/2 in
Material
Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVC36PAC-BP
Zoro #
G1077442
UPC #
96633391509
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2 in
Overall Width
30 in
Overall Depth
26-1/2 in
Caster Size
5 in

Details

Color
Black Pumice
Material
Steel
Item
Charging Cart
Number of Shelves
2
Assembly
Assembled
Number of Casters
4
Includes
Power Cord; Programmable Combination Padlock; Panel
Compatible With
Tablet, Notebook
Features
Cable Management, Compact, Electrical Outlet, Maneuverable, Divider, Back Panel, Electronic Timer, Welded, Combination Padlock, Durable, Removable Panel
Input Voltage
120V AC
Power Source
AC
Number of Devices Supported
36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.