Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Charge Cart 36 Ac, Orchid

  • Mfr # TVC36PAC-ORC

  • Zoro # G1078291


product price: $1,406.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37-1/2 in
Overall Width
30 in
Overall Depth
26-1/2 in
Material
Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVC36PAC-ORC
Zoro #
G1078291
UPC #
96633391585
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2 in
Overall Width
30 in
Overall Depth
26-1/2 in
Caster Size
5 in

Details

Color
Orchid
Material
Steel
Item
Charging Cart
Number of Shelves
2
Features
Cable Management, Combination Padlock, Welded, Compact, Back Panel, Electrical Outlet, Maneuverable, Divider, Durable, Electronic Timer, Removable Panel
Includes
Power Cord; Programmable Combination Padlock; Panel
Assembly
Assembled
Number of Casters
4
Compatible With
Notebook, Tablet
Number of Devices Supported
36
Power Source
AC
Input Voltage
120V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.