Zoro Homepage

Cube Charge Cart 36 Ac, Sky

  • Mfr # TVC36PAC-SKY

  • Zoro # G1076307


product price: $1,406.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
37-1/2 in
Overall Width
30 in
Overall Depth
26-1/2 in
Color
Sky
Material
Polypropylene, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVC36PAC-SKY
Zoro #
G1076307
UPC #
96633391493
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2 in
Overall Width
30 in
Overall Depth
26-1/2 in

Details

Color
Sky
Material
Polypropylene, Steel
Item
Charging Cart
Number of Shelves
2
Finish
Powder Coated
Compatible With
Notebook, Tablet, Chromebook
Features
Cable Management, Removable Rear Panel, Storage Bin, Combination Padlock, Durable, Welded, Handle, Electronic Timer, Key Lock; Recycled
Assembly
Assembled
Includes
Power Cord; Combination Padlock
Number of Casters
4
Power Source
AC
Number of Devices Supported
36
Input Voltage
120V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.