Zoro Homepage

Features 270 Degree Doors, Orchid Finish

  • Mfr # TVC36PAC-270ORC

  • Zoro # G9562350


product price: $1,465.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
37-1/2 in
Overall Width
30 in
Overall Depth
26-1/2 in
Material
Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVC36PAC-270ORC
Zoro #
G9562350
UPC #
96633393206
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2 in
Overall Width
30 in
Overall Depth
26-1/2 in

Details

Color
Orchid
Material
Steel
Item
Charging Cart
Number of Shelves
2
Number of Casters
4
Finish
Powder Coated
Handle
Push/Pull
Includes
Power Cord; Combination Padlock; Back Panel
Compatible With
Notebook, Tablet, Chromebook
Assembly
Assembled
Features
Back Panel, Storage Bin, Electrical Outlet, Welded, Removable Rear Panel, Divider, Electronic Timer, Cable Management, Durable, Combination Padlock, Key Lock
Power Source
AC
Number of Devices Supported
36
Input Voltage
120V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.